VRTDCN200-10310TL - GEIST - Metered Power | Anixter
VRTDCN200-10310TL | GEIST

GEIST | VRTDCN200-10310TL | Metered Power Strip - 66 in. vertical, 30 amp 120V, 20 outlets (10 duplex 20 amp receptacles), 10 outlets per breaker, Digital Power Meter.

  • Manufacturer # VRTDCN200-10310TL
  • Anixter #346587
Number of Outlets: 20
Type: RACK MOUNT PDU
Description

66" vertical, 30 amp 120V, 20 outlets (10 duplex 20 amp receptacles), 10 outlets per breaker, Digital Power Meter, this meter features a 4-digit display that cycles through 4 critical power measurements (Power Factor, Amps, Volts, and Watts), two 15 am p thermal breakers, NO power switches, 10' power cord (L5-30P), full length swivel mounting bracket and toolless mounting hardware included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items