WBE-EMT-BK-1P-PNL - COMMSCOPE UNIPRISE | Anixter
WBE-EMT-BK-1P-PNL | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | WBE-EMT-BK-1P-PNL | Wall Mount Building Enclosure, 1-Panel, Indoor, 5.6" Width x 1.7" Depth x 6.1" Height, Steel, Black

  • Manufacturer # WBE-EMT-BK-1P-PNL | 760172288
  • Anixter #513472
Type: WALL-MOUNT
Features
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items