WMO-CP02-91-35 - CORNING - 1 PORT PANEL SC | Anixter
WMO-CP02-91-35 | CORNING

CORNING | WMO-CP02-91-35 | 1 PORT PANEL SC DUPLEX LOADED MM - USE WITH WMO OUTLETS COMPOSITE - BIEGE

  • Manufacturer # WMO-CP02-91-35
  • Anixter #523375
Color: BEIGE
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: SC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items