WMPH2E - PANDUIT - Horizontal Cable Manager | Anixter
WMPH2E | PANDUIT

PANDUIT | WMPH2E | Horizontal Cable Manager Front And Rear 2 RU, 3.5"H x 20.2"W x 8.9"D (89mm x 513mm x 226mm), Includes extended Front covers And Two bend radius clips

  • Manufacturer # WMPH2E
  • Anixter #265136
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
No. of Rack Spaces*: 2
Type: CABLE MANAGEMENT
Features
  • Lightweight plastic construction provides durability and easy installation
  • Patented dual hinged cover allows cable access without removing cover
  • Rounded edges on fingers protect cables from snags and damage to cable
  • Flexible fingers allows easy installation and removal of cables
  • Increased finger spacing provides larger area for high performance Category 6 cables
  • Pass-through holes allow front to rear cabling
  • Mount to standard 19" EIA racks and cabinets
  • Covers, #12-24 and M6 mounting screws included
Specifications
  • Horizontal Cable Manager
  • Type: Front And Rear
  • Material: Plastic
  • Color: Black
  • Number Of Rack Spaces: 2
  • Cable Capacity - Cat 6 (0.250): 36 Front And 36 Rear
  • Component: Panel
  • Duct Size: 3 Inch Width x 3 Inch Depth
  • Dimension: 3.5 Inch Height x 20.2 Inch Width x 8.9 Inch Depth (89 mm x 513 mm x 226 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items