WRPFD-37 - MIDDLE ATLANTIC PRODUCTS - | Anixter
WRPFD-37 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WRPFD-37 | Enclosure Front Door, Plexi, 37RU, 21.71" Width x 3" Depth x 69.92" Height, Steel, Black Powder Coated, For WR Series Enclosure

  • Manufacturer # WRPFD-37
  • Anixter #520898
Color: BLACK
Model: NETWORK
Nema Rating: NO
Overall Height: 88.75"
Rack Units: 37U
Type: FREE-STANDING
Features
  • Provides 3 Inch Clearance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items