WS5200-10 | PELCO

PELCO | WS5200-10 | Second Generation WS5000 SW, 10 Seat License

  • Manufacturer # WS5200-10
  • Anixter #432673
Type: SOFTWARE PACK
Description

2ND GEN WS5000 SW,10 SEAT LIC

Features
  • Software Runs on a Standard PC with Microsoft Windows XP Professional and 32-Bit Versions of Windows Vista Business, Ultimate, or Enterprise, and 32-Bit or 64-Bit Windows 7 Operating Systems
  • Highly Intuitive Graphical User Interface Optimized for the Needs of Surveillance Professionals
  • Unrestricted Scalability Easily Manages up to 10,000 Devices Simultaneously
  • Optional Mapping Interface Provides Editing and Alarm Monitoring/Management Tools
  • Support for Standard Resolution and Megapixel Resolutin Cameras
  • Support for MPEG-4, H.264 Baseline, Main, and High-Profile Codecs
  • Audio Streaming and Playback
  • Zone of Interest Allows Independent View and Management of Specified Areas Within a Camera's Field of View in Live or Playback Views
  • Synchroned Playback of Multiple Cameras
  • Digital Zoom in Live or Playback Views
  • Convenient Tear-Off Options to Customize Display
  • Maintains Camera's Native Aspect Ratio While Supporting 4:3 or 16:9 Aspect Ratio Monitors and a Mix of SD or Megapixel Video Conent
  • Capable of up to 16 Simultaneous 4SIF/CIF Resolution, 30/25 Frames per Second (fps) MPEG-4 Decode, 12 H.264 4SIF/CIF Resolution, 30/25 fps H.264 Baseline Decode, or 2 Full 1080 Pixels Decode in Real Time
  • EnduraView Technology Mitigates CPU Processing Requirements and Network Bandwidth Consumption for Multiscreen Configurations
  • Integrated Configuration and Administration Interface Provides Full-Management Capability for All Components
  • Powerful Scripting Engine to Automate Virtual Matrix Functionality
  • On-Screen Pan/Tilt/Zoom (PTZ) Controls Including Click to Center and PTZ to Selected Area
  • Camera Callup and PTZ Control from KBD5000
  • Advanced Search Capabilities Including Motion, Alarm, Event, Analytics, and Camera
  • Integrated Event and arm Monitoring and Management Interface
  • User-Specific Choice of Language, Rights and Permissions, and Screen Configurations
  • Export Video and Still Images in Multiple Formats Including PEF, PPX Playlists, MPEG-4, AVI (Without Audio), PNG, BMP, and JPG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items