XDR8419-310N - BELDEN - Steel Knockdown - 2 | Anixter
XDR8419-310N | BELDEN

BELDEN | XDR8419-310N | Steel Knockdown - 2 Post, 84" Distribution Rack, #10-32 Tapped 3" Channel w/Angle Base.

  • Manufacturer # XDR8419-310N
  • Anixter #492839
Color: BLACK
Height: 7'
Material: STEEL
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items