XWM-2109-GD - BELDEN - Wall Mount Enclosure, | Anixter
XWM-2109-GD | BELDEN

BELDEN | XWM-2109-GD | Wall Mount Enclosure, 9RU, 21.00 x 20.125 x 22.875 (WxHxD), No Removable Side Panel, Plexi-Glass Door

  • Manufacturer # XWM-2109-GD
  • Anixter #492857
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Overall Width: 19"
Rack Units: 9U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

Belden Performance Value enclosures are perfectly suited for retail, office, telecommunications closets or any hosting applications where space utilization is critical. Easy to install and use, these enclosures featured improved access with reversible doors, a hinged mid-section, conveniently-located cable access and back-to-back vertical manager mounting for front or rear cable management. Secure features like lockable front and side panels come standard. Vented front, side and top panels are also standard, with the option of adding fans for applications requiring increased cooling.

Features
  • 2 pairs of EIA mounting rails with 12-14 tapped mounting holes for front or rear management
  • Hinging mid-section for easy rear access
  • Vented front, sides, and top
  • Top and bottom knockouts to accommodate optional 4-inch fans
  • Lockable front and side accs for improved security
  • Top and bottom conduit/cable access
  • Smoked plexiglass front door
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items