XWM-3620-GD-3 - BELDEN - 36" Wall Mount | Anixter
XWM-3620-GD-3 | BELDEN

BELDEN | XWM-3620-GD-3 | 36" Wall Mount Enclosure, 20" Depth with Glass Door with Lock.

  • Manufacturer # XWM-3620-GD-3
  • Anixter #444562
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 20"
Overall Height: 36"
Overall Width: 21.25"
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount Enclosure. 36" Wall Mount Enclosure, 24" Depth with Glass Door with Lock.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items