YA2CL245 - BURNDY - 1H LUG STND BRL 45 DEG | Anixter
YA2CL245 | BURNDY

BURNDY | YA2CL245 | 1H LUG STND BRL 45 DEG #2 STR 1/4" STUD W/INSP WIND BRN ROHS

  • Manufacturer # YA2CL245
  • Anixter #YA2CL245
Barrel: STANDARD
Beveled Entry: YES
Bolt Hole: 1/4 INCH
Center Spacing: 1 INCH
Color Code: BROWN
Degree: 45 DEGREE
Gauge: 2 AWG
Holes: 1 HOLE
Inspection Hole: YES
Lug Material: COPPER
Narrow Tongue: NO
RoHS Compliant: YES
Stacking Lug: NO
Type: STANDARD COMPRESSION
Features
  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items