YA38L2TC38FX - BURNDY - 2H FLEX LUG STND BRL | Anixter
YA38L2TC38FX | BURNDY

BURNDY | YA38L2TC38FX | 2H FLEX LUG STND BRL 500 MCM 3/8" STUD 1" CTR INSP WIND PNK ROHS

  • Manufacturer # YA38L2TC38FX
  • Anixter #YA38L2TC38FX
Barrel: STANDARD
Beveled Entry: YES
Bolt Hole: 3/8 INCH
Center Spacing: 1 INCH
Color Code: PINK
Conductor Size AWG/kcmil: 500
Degree: STRAIGHT
Gauge: 500KCMIL (AKA MCM)
Holes: 2 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 4.35 x 1.81
Lug Material: COPPER
Narrow Tongue: NO
Stacking Lug: NO
Stud Hole Size (in.): 3/8
Stud Hole Spacing (in.): 1
Type: FLEX COMPRESSION
_Color Code: Pink
Features
  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items