YGHA262N - BURNDY - Copper Compression Lug, | Anixter
YGHA262N | BURNDY

BURNDY | YGHA262N | Copper Compression Lug, Heavy Duty, 2 Hole with Inspection Probe, 2/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel

  • Manufacturer # YGHA262N
  • Anixter #YGHA262N
Barrel: STANDARD
Bolt Hole: 1/2 INCH
Gauge: 2/0 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Material: COPPER
RoHS Compliant: YES
Type: STANDARD COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items