YM40233 - BELDEN - CABLE, 22 AWG, 4 | Anixter
YM40233 | BELDEN

BELDEN | YM40233 | CABLE, 22 AWG, 4 CONDUCTOR, STRANDED TINNED COPPER UL 1581 SEMI RIGID PVC FOIL SHIELD PVC JACKET CHROME 300V 60C COMMUNICATIONS CABLE TYPE C

  • Manufacturer # YM40233
  • Anixter #911220436262
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items