YM52037 0101000 - BELDEN - Cable, 18 AWG, 3 | Anixter
YM52037 0101000 | BELDEN

BELDEN | YM52037 0101000 | Cable, 18 AWG, 3 Conductor, stranded tinned copper PE foil shield PVC jacket chrome communications general purpose cable

  • Manufacturer # YM52037 0101000
  • Anixter #BYM52037
Approx. Wt. lb./1,000 ft.: 40
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.018
Insulation: Polyethylene
Jacket Color: Chrome
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.033
Jacket: PVC
NEC Rating: UL LISTED ART 800
No. of Conductors: 3
Nom. Capacitance (pF/ft.): 24
Nom. O.D. (in.): 0.246
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Stranding: 16x30
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
_Color Code: Black, Red, Clear
_NEC Rating: CM
Description

Multi-Conductor, Overall Beldfoil Shield, 18 AWG, Stranded Conductors (16x30), Tinned copper, polyethylene insulated, conductors cabled, Beldfoil aluminum-polyester shield. PVC jacket. UL Style 2093, 300V, 60C

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items