YM52038 0101000 - BELDEN - Cable, 16 AWG, 1 | Anixter
YM52038 0101000 | BELDEN

BELDEN | YM52038 0101000 | Cable, 16 AWG, 1 Pair, stranded tinned copper PE foil shield PVC jacket class 2 600V 80C

  • Manufacturer # YM52038 0101000
  • Anixter #BZ-BYM52038
Approx. Wt. lb./1,000 ft.: 50
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.032
Insulation: Polyethylene
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.032
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 23
Nom. O.D. (in.): 0.313
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
_Color Code: Black, Clear
Description

16 Gauge, Stranded Conductors (19x29), tinned copper, polyethylene insulated, twisted pair, Beldfoil aluminum-polyester shield, 18 AWG stranded tinned copper drain wire, PVC jacket. Color code: Black, Clear. UL Style 20253, 600V, 80 deg.C.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items