YR45000 0091000 - BELDEN - M22759/16-10 37 | Anixter
YR45000 0091000 | BELDEN

BELDEN | YR45000 0091000 | M22759/16-10 37 STR TPC WHITEETFE 150C 600V TYPE TEFZEL PRINTED X2 ON JKT

  • Manufacturer # YR45000 0091000
  • Anixter #BYQ44376-X2
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 37 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Insulation Material: ETFE-TEFZEL (ETFE OR ETHYLENE TETRAFLUOROETHYLENE)
Jacket Material: TEFZEL (ETHYLENE TETRA FLUORO ETHYLENE)
Mil Spec: MIL-W-22759/16
Product Type: M22759
RoHS Compliant: YES
Temperature Rating: 150 DEGREES CENTIGRADE (302 F)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items