YR45047 - BELDEN - Multi-Conductor - DataBus | Anixter
YR45047 | BELDEN

BELDEN | YR45047 | Multi-Conductor - DataBus ISA/SP-50 PROFIBUS Cable 1-Pair 22 AWG FRFPE FRPE SH PVC Chrome

  • Manufacturer # YR45047
  • Anixter #BYR45047-MT
AWG: 22
Approx. Wt. lb./1,000 ft.: 56
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding/Dia. AWG & Type: 1/0.026/22/BC
Conductor Type: SOLID CONDUCTOR
Conductors: 1 Pr Solid BC
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 150
Insulation Material (O.D. in.): FRFPE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Insulation: FRFPE
Jacket Color: Violet or Chrome
Jacket Color: GRAY (SLATE)
Jacket Material: CPE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
Nom. O.D. (in.): 0.315
Rating: CMR/CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield & Material: 100% Foil + 65% TC braid
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Shield: Foil + 65% TC Braid
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL STYLE, 20201
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 52
_NEC Rating: CMG
Description

22 AWG solid bare copper conductors, FHDPE insulation, Beldfoil (100% coverage) plus a tinned copper braid shield (65% coverage), sunlight resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items