Z-012-DS-5M-FSUBK - COMMSCOPE ENTERPRISE | Anixter
Z-012-DS-5M-FSUBK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | Z-012-DS-5M-FSUBK | 12-F 50/125 IN/OUT RISER 3.5/1.5DBKM 200/500MHZ*KM LSRCR 150 9000801/NW

  • Manufacturer # Z-012-DS-5M-FSUBK | 9000801/NW
  • Anixter #BZ-373-COM150-TBR-12
All-Dielectric: NO
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: RISER
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items