Z-012-LA-5K-F12BK/20G/D - COMMSCOPE SYSTIMAX | Anixter
Z-012-LA-5K-F12BK/20G/D | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | Z-012-LA-5K-F12BK/20G/D | Fiber Cable, Indoor/Outdoor, 12 Fiber, Mini Single Jacket/Single Armor, Riser Rated, Low Smoke Zero Halogen, Gel-Filled, Stranded Loose Tube Cable, Lazrspeed 550 OM4 Multimode

  • Manufacturer # Z-012-LA-5K-F12BK/20G/D | 760146738
  • Anixter #435642
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items