ZA16-80 - ABB - 220/240 V AC, Replacement | Anixter
ZA16-80 | ABB

ABB | ZA16-80 | 220/240 V AC, Replacement Coil A-Line

  • Manufacturer # ZA16-80
  • Anixter #534149
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Applications

For A9 - A16 Contactors

Specifications
  • Input Voltage: 220 - 230 V AC At 50 Hz, 230 - 240 V AC At 60 Hz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items