ZPBM248-106IBBPS15 - GEIST - Current | Anixter
ZPBM248-106IBBPS15 | GEIST

GEIST | ZPBM248-106IBBPS15 | Current Monitoring Power Strip - 66 in. vertical, 60 amp 3~ 208V, 24 outlets (12 C-13 & 12 C-19), Current Monitoring (local & ethernet enabled).

  • Manufacturer # ZPBM248-106IBBPS15
  • Anixter #427207
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

66" vertical, 60 amp 3~ 208V, 24 outlets (12 C-13 & 12 C-19), local and remote current monitoring via digital display and ethernet (via RJ45) connection, six double pole 20 amp magnetic breakers/switches (2 C-13 & 2 C-19 outlets per circuit breaker), 1 0 power cord (IEC 60309 3 pole/4 wire, 60A, pin in sleeve connector, watertight), full length mounting standard bracket and toolless mounting hardware included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items