CORNING | 006K88-31130-D3
MIC DX Tight-Buffered Armored Cable, Plenum, 6 fiber, 62.5 Um multimode (OM1)

MFR PART #  006K88-31130-D3
PART #  370-COROM1-TBAD-06
Minimum 1 Feet
Sign In For Inventory

Description

Corning MIC DX armored plenum cables are standard MIC subunits placed inside a dielectric armor for ruggedness and superior crush resistance without the conductive properties of traditional armor. These cables are designed for use in intrabuilding back bone and horizontal installations. Individually jacketed TBII buffered fibers enable easy, consistent stripping and facilitate termination.

The fibers are stranded around a dielectric central member that is protected by a flexible, all-dielectric armor offering easy, one-step installation and over four times the crush protection of unarmored cables. With a flame-retardant outer jacket, this cable is particularly useful for heavy traffic or more challenging mechanical exposure conditions and applica tions requiring extra rugged cables.

This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, violet, rose and aqua. The colored jacket allows for easy visual identification of the cables. The standard jacket color will be determined by the dominant fiber type in the cable and will use the standard part numbers shown here. Contact Customer Care at 1-800-743-2675 to order other color options.

Applications

General Purpose Horizontal, Plenum

Features

  • Dielectric armor
  • Four times crush protection compared to unarmored TBII buffered fibers
  • Easy, consistent stripping Flame-retardant jacket
  • Rugged and durable Easy armor removal
  • Increased safety and speed at installation

Specification Description

Cable Type: Tight-Buffered
Environment: Indoor
Fiber Category: 62.5 µm MM (OM1)
Flame Rating: Plenum (OFNP)
Product Type: Dielectric armor
Fiber Count (cable): 6
Inner Jacket Material: Flame-retardant
Outer Jacket Color: Orange
Outer Jacket Material: Flame-retardant
Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
Tensile Strength Elements and/or Armoring - Layer 3: Dielectric armor
Tight Buffer Color: Blue, Orange, Green, Brown, Slate, White
Max. Tensile Strengths, Long-Term (Metric): 444 N
Max. Tensile Strengths, Long-Term (US): 100 lbf
Max. Tensile Strengths, Short-Term (Metric): 890 N
Max. Tensile Strengths, Short-Term (US): 200 lbf
Min. Bend Radius Installation (Metric): 158 mm
Min. Bend Radius Installation (US): 6.2 in
Min. Bend Radius Operation (Metric): 105 mm
Min. Bend Radius Operation (US): 4.1 in
Nominal Inner Cable Diameter (Metric): 4.4 mm
Nominal Inner Cable Diameter (US): 0.17 in
Nominal Outer Diameter (Metric-mm): 10.5 mm
Nominal Outer Diameter (US): 0.41 in
Weight (cable) (Metric): 123.9 kg/km
Weight (cable) (US): 83.3 lb/1000 ft
Temperature - Installation (Metric): 0 C to 60 C
Temperature - Installation (US): 32 F to 140 F
Temperature - Operation (Metric): 0 C to 70 C
Temperature - Operation (US): 32 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperature - Storage (US): -40 F to 158 F

Tech Info

Approval and Listings: National Electrical Code (NEC) OFNP, CSA FT-6, ICEA S-83-596; Flame Resistance: NFPA 262 (for plenum, riser and general building applications)

Specifications:

Armored YES
Cable Type TIGHT BUFFERED
Fiber Count 6
Fiber Type OM1 62.5 MICRON MULTIMODE
Fire Rating PLENUM
UNSPSC Code 26121607

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.