CORNING | 012T8Z-32188E2G | LCXLI2-L5012-H700
MIC Tight Buffer Indoor Cable, 12F G50 MMF ClearCurve OM3 0.9mm TB3, CCA-S1A,D1,A1

MFR PART #  012T8Z-32188E2G  | LCXLI2-L5012-H700
PART #  374-COR300CC-TBD-12
Minimum 1 Meter
Sign In For Inventory

Description

Corning LANscape indoor cables can be deployed indoor as building backbone (riser) cabling as well as for the cabling between floor distributors.

The tight-buffered construction facilitates easier termination for low-fiber-count applications in the local area network (LAN) and eliminates need for fan-out kits.

Applications

General Building Applications, General Purpose Horizontal, Indoor Horizontal, Vertical Riser

Features

  • All-dielectric construction
  • Requires no grounding or bonding
  • Small diameter and bend radius
  • Easy installation in space-constrained areas
  • TB3 tight buffered construction
  • Easy and consistent stripping over 10 cm
  • Silicon-free outer jacket
  • The cable j and the outer jacket of subunits (not valid for 900 Um tight buffers) are free of harmful components to paint structures
  • Flame retardant
  • LSZHTM/FRNC

Specification Description

Flame retardant according to IEC 60332-1-2 (single cable) and IEC 60332-3-24 (bunch of cables)Flame retardant according to IEC 60332-1-2 (single cable) and IEC 60332-3-24 (bunch of cables) Reaction to fire according to EN 50575 and EN 13501-6 Low smoke according to IEC 61034 and zero halogen to IEC 60754-1 Non-corrosive according to IEC 60754-2Zero Halogen to IEC 60754-1

Specifications:

Armored NO
Cable Type TIGHT BUFFERED
Fiber Count 12
Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.