AXIS COMMUNICATIONS | 01596-001 | P3247-LVE
P3247-LVE DN DOME, IK10 OUT VF 3-8MM BUILT-IN IR, LF 2.0 5MP@30FPS W/WDR

MFR PART #  01596-001  | P3247-LVE
PART #  10084169
Minimum 1 Each
Sign In For Inventory

Description

AXIS P3247-LVE is a day/night fixed dome with IK10 vandal-resistant outdoor casing. It has support for Forensic WDR, Lightfinder 2.0, motion-adaptive exposure for minimized motion blur, and OptimizedIR illumination. Varifocal 3-8 mm P-Iris lens with re mote zoom and focus simplifying the installation. Multiple, individually configurable H.264, H.265 and Motion JPEG streams. 5 MP at up to 30 fps with WDR. Zipstream for reduced bandwidth and storage. AXIS Object Analytics, Video motion detection and ta mpering alarm. Two-way audio and audio detection. Supervised digital input / digital output for alarm / event handling. Signed firmware, secure boot and AXIS Edge Vault ensure firmware authenticity and device identity. Memory card slot for optional loc al video storage. Power over Ethernet. Includes mounting bracket for wall or junction boxes and weather shield against sun, rain or snow.

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Resolution 5 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.