ALPHA TECHNOLOGIES | 017-237-26
Micro 300, 120 V AC / 120 V output, 24 V DC, SNMP

MFR PART #  017-237-26
PART #  422035
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Clean, uninterruptible backup power ensures your system will remain up and running during power outages.
  • Wide range Automatic Voltage Regulation without going to batteries extends battery life, even during periods of surge or sag in voltage from utility power.
  • External communications via RS-232 port or (optional) Ethernet SNMP interface provides local or remote monitoring control.
  • Independently programmable control and report relays allow tracking and controlling of key functions.
  • A wide operating temperature range of -40º to 74ºC (-40º to 165ºF) is suitable for most extreme operating environments.
  • Battery runtime reporting: know how much time is left based on current loads.
  • Bright, daylight readable white text on blue LCD display

Specifications:

Size 300
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.