TE-ENERGY | 023320507
100 x 4 pre-printed marker for horizontal terminal block assemblies, card with 100 markers, repeated identical numbers.

MFR PART #  023320507
PART #  463608
Minimum 1 Each
Call for Availability

Applications

For Horizontal Terminal Block Assembly. Our wide marker range allows you to easily identify your terminal block assemblies with: blank markers, pre-printed markers or specific marking on request.

Features

  • Card of 100 markers, repeated identical numbers
  • Quickly print your blank markers with the ABB marking systems. Our marking systems offer you a high printing quality and an excellent marking durability in severe environments
  • Save printing time with our large pre-printed cards offer with pre-printed numbers, letters or symbols in horizontal or vertical positions
  • Quick strip mounting
  • Available up to 10mm 0,394in terminal block spacing
  • Markers remain on terminal blocks even in severe conditions (shocks, vibrations, etc.)

Specification Description

Size: 6 mm Width X 10 mm Height
Material: Polyamide
Background Color: White
Legend: 4
Legend Color: Black
Markers Per Page: 100

Specifications:

Rating IP20
Type TERMINAL BLOCK
UNSPSC Code 39121410

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.