AXIS COMMUNICATIONS | 0476-001 | P3364-LVE 6MM
P3364-LVE 6MM Outdoor-ready, Vandal-resistant Fixed Dome Network Camera, HDTV 720p/1MP, Lightfinder, Built-in IR LEDs, Remote Focus and Zoom

MFR PART #  0476-001  | P3364-LVE 6MM
PART #  496612
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The outdoor-ready, vandal-resistant AXIS P3364-LVE fixed dome provides superb image quality in H.264 and Motion JPEG. 30 fps in all resolutions up to HDTV 720p/1 MP. Exceptional light sensitivity with Lightfinder, and built-in long-life, power-efficient IR LED's for illumination. Easy installation with remote focus and zoom, adaptable angle of IR illumination, pixel counter and Power over Ethernet. Offers day/night functionality, an SD/SDHC card slot for optional local storage, two-way audio and I/O ports. Video intelligence includes video motion detection, audio detection and tampering alarm. Perfect for installations such as for city surveillance, retail stores, offices, hotels, university campuses and school yards.

Must be a reseller to purchase this product.

AXIS P33 Network Camera Series

Features

  • Outstanding image quality and light-sensitivity
  • Multiple H.264 videos streams
  • Easy installation including remote zoom and focus
  • Built-in high-efficiency, long-life LED’s for IR illumination
  • IK10 impact resistance
  • Outdoor-ready models supporting wide temperature range

Specification Description

Vandal-Resistant Outdoor Network Camera

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment OUTDOOR
Form Factor DOME
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 1 MEGAPIXEL
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.