AXIS COMMUNICATIONS | 0514-001 | M3006-V
M3006-V Compact Indoor Fixed Mini Dome Camera, Vandal-resistant Casing. Fixed, 134º Lens and Digital PTZ, Digital Vari-focal, Max. HDTV 1080p at 30 fps or 3MP at 20 fps

MFR PART #  0514-001  | M3006-V
PART #  491565
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use AXE 690945 as suggested replacement.

Compact, indoor fixed mini dome with dust- and vandal-resistant casing. Easy mounting on wall or ceiling. Fixed, 134 lens, and digital PTZ can be used as digital vari-focal to set the angle of view. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 1080p at 30 fps or 3 MP resolution at 20 fps. MicroSD/microSDHC memory card slot for optional local video storage. Video motion detection and active tampering alarm. Comes with a 2 m (6.6 ft.) network cable and is powered using Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product.

Specifications:

Compression Type H.264
PoE YES
Signal Process IP
Environment INDOOR
Form Factor DOME
Lens Type FIXED
Position Type FIXED
Resolution HDTV 1080P
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.