AXIS COMMUNICATIONS | 0519-004 | M1013
M1013 Small-sized Indoor Fixed Network Camera, 1MP or SVGA at 30 fps. H.264/Motion JPEG

MFR PART #  0519-004  | M1013
PART #  481310
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

The small, affordable and indoor AXIS M1013 Network Camera offers fixed lens with adjustable focus, 1 megapixel or SVGA resolution at 30 fps. It comes with practical features that help installations with cost restraints: H.264 compression that reduces storage and bandwidth needs, and edge storage, which includes support for storage on microSDHC cards as well as recording to network shares such as Network-Attached Storage (NAS). Video intelligence includes video motion detection and active tampering alarm. It includes clamp and stand for easy mounting and power supply. AXIS M1013 is ideal for securing small businesses, boutiques, restaurants, hotels or residences.

Must be a reseller to purchase this product

Features

  • Multiple H.264 and Motion JPEG video streams
  • Easy and flexible installation
  • microSD/microSDHC card

Specification Description

Small-Sized Network Camera

Specifications:

Compression Type H.264
Environment INDOOR
Lens Type FIXED
PoE NO
Position Type FIXED
Resolution 800 X 600
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.