AXIS COMMUNICATIONS | 0551-001 | Q1614-E
Q1614-E Oudoor-ready Fixed Network Camera with Vari-focal 2.8-8MM Lens, 2-way Audio, WDR, 720p or 1MP at 50/60 fps

MFR PART #  0551-001  | Q1614-E
PART #  532791
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Outdoor, IP66-rated HDTV, Day/Night, fixed camera with vari-focal 2.8-8 mm P-Iris lens and remote back focus. Support for DC-iris, multiple, individually configurable H.264 and Motion JPEG streams; HDTV 720p or 1MP resolution at 50/60 frames per second . WDR - dynamic capture and Lightfinder technology for demanding lighting conditions Video motion detection, active tampering alarm and shock detection. Two-way audio, audio detection and I/O for alarm/event handling. Serial port for RS422/485 communic ation. Memory card slot for optional local video storage. Arctic Temperature Control, operation in -30ºC to +50ºC (-22ºF to 122ºF) when powered by IEEE 802.3af midspan or -40ºC to +50ºC (-40ºF to 122ºF) with PoE+ Midspan. Includes a removable sunshield and wall bracket. Midspan not included.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features

  • Wide Dynamic Range-Dynamic Capture
  • Outstanding light sensitivity with Axis’ Lightfinder technology
  • Superb video quality including HDTV quality
  • Easy installation capabilities with new innovative features
  • Adjustable high-sensitive shock detection
  • P-I control
  • Multiple H.264 and Motion JPEG video streams
  • Enhanced compression with H.264 Main Profile
  • Corridor Format
  • Power over Ethernet
  • Edge Storage
  • Individual 50 Hz and 60Hz capture mode
  • Two-way audio
  • Intelligent video capabilities
  • Powerful Aion Programming Interface (API)
  • Advanced security and network management
  • Outdoor-ready
  • Easy outdoor installation
  • IP66-rated protection from dust and water
  • NEMA 4X-rated protection from dust water and corrosion
  • IK10-rated protection from impactsÔic Temperature Control
  • Robust and deterrent design

Specification Description

Outdoor HDTV Network Camera

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment INDOOR
Form Factor BOX
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.