AXIS COMMUNICATIONS | 0558-004 | Q6042
Q6042 Indoor High-speed PTZ Dome Network Camera, 36x Optical Zoom, WDR, EIS, Auto Day/Night, D1 Resolution (752x480) @ 30 fps

MFR PART #  0558-004  | Q6042
PART #  529918
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Indoor AXIS Q6042 PTZ Dome Network Camera provides Extended D1 resolution, 36x optical zoom, high-speed pan/tilt, Day/Night functionality, WDR, H.264, Motion JPEG, shock detection, electronic image stabilization, Active Gatekeeper, PoE+ and SD/SDHC/SDX C slot. It is protected against dust and dripping water. Optional multiconnector cable enables audio, I/Os and AC/DC power

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features

  • Extended D1 with 36x optical zoom
  • Fast pan and tilt
  • Quick and easy installation
  • Intelligent video capabilities
  • Shock detection
  • Power over Ethernet Plus (IEEE 802.3at)
  • Edge storage
  • H.264 Main Profile
  • Adjustable Day/Night functionality and wide dynange
  • Advanced security and network management

Specification Description

Indoor High-Speed Dome Netwrok Camera

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment INDOOR
Form Factor DOME
Lens Type VARI-FOCAL/ZOOM
PoE YES
Position Type PAN-TILT ZOOM
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.