
Description
This part has been discontinued by the supplier. Use AXE 780898 as suggested replacement.
The outdoor-ready AXIS Q6042-E PTZ Dome provides coverage of wide areas and great detail when zooming in-ideal for city surveillance, airports, train stations, harbors and stadiums. It offers Extended D1 resolution, 36x optical zoom, Day/Night functionality, WDR, electronic image stabilization, H.264 and Motion JPEG, and memory card slot. Designed for easy and reliable installation, it is vandal-resistant (IK1 0) and has shock detection, surge protection, IP66- and NEMA 4X-rated protection against dust, rain and snow, Arctic Temperature Control for -40 C/F operation, and is powered using the supplied High PoE midspan. Intelligent video applications include autotracking and Active Gatekeeper.
Must be a reseller to purchase this product.
Features
- Extended D1 resolution and 36x optical zoom
- Outdoor ready and Arctic Temperature Control
- Vandal-resistant and shock detection
- Electronic image stabilization
- High Power over Ethernet
Specification Description
Outdoor High-Speed Dome Netwrok Camera
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Dome Color | CLEAR |
Environment | OUTDOOR |
Form Factor | DOME |
Lens Type | VARI-FOCAL/ZOOM |
PoE | YES |
Position Type | PAN-TILT ZOOM |
Signal Process | IP |
UNSPSC Code | 46171610 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.