AXIS COMMUNICATIONS | 0562-001 | Q6042-C 60HZ
Q6042-C High-speed PTZ Dome Network Cameras, Outdoor-ready, 36x Optical Zoom, Extended D1 Resolution (752x480) at 30 fps, Active Cooling, WDR

MFR PART #  0562-001  | Q6042-C 60HZ
PART #  532702
Minimum 1 Each
Call for Availability

Description

Actively cooled, outdoor-ready high-speed PTZ dome camera with 36x optical zoom. IP66-, MIL-, IK10 and NEMA 4X-rated. Temperature range -20 Degrees C to +75 Degrees C. WDR, Active Gatekeeper, Tour recording and autotracking, EIS, Auto day/night mode down to 0.5 Lux in color and 0.008 Lux in night mode. Continuous 360 degree rotation and 220 degree tilt with E-flip. Progressive scan, Extended D1 resolution (752x480) @ 30 fps in H.264 and Motion JPEG. Including 5 m cable, media converter switch with 2xSFP slots for optical fiber modules, 2xRJ45, 2xI/O and 12 V in. Power supply and brackets are not included. (several different accessories available).

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features

  • Operate in temperatures up to 75 C (167 F)
  • Outdoor-ready; meet military standard
  • Up to HDTV 1080p; powerful zoom
  • SFP slots for fiber
  • RJ45 connections
  • I/O for alarm in/out

Specification Description

Network Camera With Active Cooling

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment OUTDOOR
Lens Type VARI-FOCAL/ZOOM
Form Factor DOME
PoE YES
Position Type PAN-TILT ZOOM
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.