AXIS COMMUNICATIONS | 0815-001 | P3707-PE
P3707-PE Fixed Dome IP Camera

MFR PART #  0815-001  | P3707-PE
PART #  685408
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use AXE 1004923 as suggested replacement.

Flexible multisensor fixed camera with four 1080p sensors. The lenses can be adjusted to provide a 108 to 54 horizontal field of view for either a wide, panoramic view, or detailed, zoomed-in views. The lenses can be rotated to support vertically oriented scenes in Axis’ Corridor Format. Supports individually configurable video streams from each camera head, as well as quad view streaming, enabling 4x 1080p resolution videos at 12.5/15 fps or 4x 720p resolution videos at full frame rate. Axis’ Zipstream technology is supported to lower bandwidth and storage requirements. PoE Class 2.

Must be a reseller to purchase this product.

Features

  • 8 MP, 360 multisensor camera with one IP address
  • Flexible positioning of four vari-focal camera heads
  • 1080p videos at 12.5/15 fps; 720p videos at 25/30 fps; quad view
  • Axis’ Zipstream technology
  • Power over Ethernet
  • Outdoor-ready

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Lens Type FIXED
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.