AXIS COMMUNICATIONS | 0937-004 | S2008
Camera Station S2008 Appliance, 8-channel Compact Desktop Client/Server, Includes Integrated Managed PoE Switch Validated

MFR PART #  0937-004  | S2008
PART #  779819
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

AXIS Camera Station S2008 Appliance is an eight channel compact desktop Client/ Server including an integrated managed PoE switch validated and tested with Axis products. Preloaded with AXIS Camera Station software with preconfigured AXIS Camera Statio n settings and all other necessary software e.g. Windows 10IoT. Includes 4 TB storage, Universal licenses for 8 channels and three year hardware warranty.

Must be a reseller to purchase this product.

Features

  • All-in-one solution with integrated PoE switch
  • Empty bays for expansion of storage capacity
  • Robust SSD drive for quick upstart and reboot
  • Validated with extensive support
  • High-definition surveillance up to 4K
  • AXIS Camera Station included
  • Full compility with Axis’ products

Specifications:

Type CHANNEL LICENSE
UNSPSC Code 43233203

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.