TRIPP LITE | 0DT23001 | 654518301236
Tripp Lite Minicom CAT5 SMART KVM Extender PS/2 2-Port KVM TAA GSA

MFR PART #  0DT23001  | 654518301236
PART #  565026
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

This part has been discontinued by the supplier.

Features

  • Extends KVM control over 110 m/360 ft from your computer or KVM switch
  • Dual-user function - Double the power of your computer by allowing 2-user access
  • 2 port KVM switch function
  • Advanced CAT5 technology - utilizes low density cabling that is easy to install
  • Supports video resolutions upto 1600 x 1200 at 75 Hz
  • Pure hardware solution - software/network independent
  • System requirements - Compatible with DOS, Windows (3x, 9x, 2000, NT4, ME, XP and later), Linux, UNIX, HP UX, QNX, SGI, FreeBSD, BeOS, Open VMS, Novell; Computer with a VGA monitor port; Computer with PS/2 keyboard and mouse ports; VGA monitor; PS/2 keyboard and mouse
  • Package includes - local transmitter unit, remote receiver unit, external power supply for receiver unit, VGA + PS/2 Cable Kit, owner’s manual

Specifications:

UNSPSC Code 43211603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.