
Description
The Smart 108 is a single-user analog Cat5 KVM switch that gives you the ability to control multiple computers or servers from a single keyboard/ video/mouse console. The rack mountable, 1U-sized switch features innovative ROC (RICC on cable) dongle te chnology that directly connects you to each server in the rack, eliminating cable clutter and the need for multiple consoles.
This part is discontinued by supplier with no suggested replacement.
Features
- 8 Ports
- BIOS level access
- Multilayer security
- Multi-platform - PS/2 and USB support
- Extends distance between servers and switch up to 30 meters/100 feet over Cat5e cabling
- Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purcha
Specification Description
Cat 5 KVM Switch
Users: 1
Console: No
Port Control: Push Buttons, Hotkeys, OSD
Maximum CPU: 256
PC/Server Connections: VGA, USB, PS/2
Cat 5 KVM Switch: Yes
IP Remote Access: Yes
Color: Black
BTUs: 27.296 BTU
Connector A: HD15 Female
Connector B: Mini DIN6 Female (x2)
Number Of Ports: 8
Compact Size: 17 Inch Width x 5 Inch Depth x 1.75 Inch Height
Specifications:
Type | KVM ANALOG |
---|---|
UNSPSC Code | 43211603 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.