TRIPP LITE | 0SU51079/8 | 654518210637
Tripp Lite Minicom 8PK ROC USB Server Interface Unit for Smart KVM HD15 USB

MFR PART #  0SU51079/8  | 654518210637
PART #  565039
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

This part is discontinued by supplier with no suggested replacement.

Features

  • 8-Pack of B078-101-USB-1 server interface units
  • Needed to connect a USB server to a B070/B072 series NetCommander KVM switch via Cat5e cable
  • Eliminates the need for thicker, heavier KVM cables
  • Compact, lightweight design
  • Plug and play, no software required
  • No power supply required
  • Allows a server/CPU to be located upto 100 ft away from the KVM switch
  • System requirements - Server or CPU With a HD15 Port and a USB port; A B070/B072 series NetCommander Cat5 KVM switch; Cat5e/6 cable; Upto 100 ft
  • Package includes - (x8) B078-101-USB-1 USB server interface unit (SIU)

Specifications:

Type ACCESSORIES
UNSPSC Code 43211603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.