TE-ENERGY | 1-640526-0
Splice Kit, 300 V, Copper, Aluminum Wire Range: 2.05 mm,2.59 mm, 14 - 10 AWG, 2.08 - 5.26 mm2, 4107 - 10383 CMA, Operating Temperature Range: 90 C

MFR PART #  1-640526-0
PART #  1-640526-0
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Wave solder capable to 240C
Body Features.Number of Positions: 36
Body Features.Number of Rows: 9
Packaging Features.Packaging MethodLoose Piece
Product Type Features.PCB Mount Alignment: Without
Housing Features.UL Flammability Rating: UL 94V-0
Electrical Characteristics.Hot Pluggable: No
Mechanical Attachment.Mating Retention Type: Positive Lock
Environmental.Operating Temperat (C [F]): -55 +105 [-67 +221]
Body Features.Length (X-Axis) (mm [in]): 21.34 [0.840]
Industry Standards.UL Rating: Recognized
Body Features.Centerline (mm [in]): 4.19 [0.1649]
Housing Features.Mating Alignment: With
Electrical Characteristics.Operat Voltage (V AC): 250
Body Features.Number of Columns: 4
Product Type Features.Sealed: No
Housing Features.Housing Color: Brick Red
Industry Standards.UL Voltage Rating (V AC): 250
Product Type Features.CSA File Number: LR 7189
Product Type Featuresouded: Yes
Product Type Features.Shape: Rectangular
Operation/Application.Application Use: Wire-to-Board, Wire-to-Board / Wire-to-Wire / Wire-to-Panel, Wire-to-Panel, Wire-to-Wire
Housing Features.Mating Alignment Type: Polarization
Mechanical Attachnt.Panel Mount Retention: Without
Industry Standards.Agency/Standard: UL, CSA
Product Type Features.Strain Relief: Without
Body Features.Width (Z-Axis) (mm [in]): 46.48 [1.830]
Housing Features.Connector Style: Plug
Conditions for Usage.Applies To: e/Cable
Electrical Characteristics.Operating Voltage Reference: AC
Body Features.Mating Retention: With
Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 2.92 [0.115]
Dimensions.Profile Height (Y-Axis) (mm [in]): 12.95 [0.510]
duct Type Features.Product Type: Connector
Contact Features.Contact Type: Socket
Product Type Features.Connector Type: Housing
Product Type Features.UL File Number: E28476
Body Features.Cable Jacket Outer Diameter Range (mm [in]): 2.29 6.61 [0.090 0.0]
Body Features.Row-to-Row Spacing (mm [in]): 4.19 [0.1649]
Product Type Features.PCB Mount Retention: Without

Specifications:

Type COPPER - OTHER
UNSPSC Code 39121402

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.