COMMSCOPE UNIPRISE SOLUTIONS | 10GN4 BLUE REEL | 8441604/10
Copper Cable, Ultra 10 10G4, Category 6A, 23 AWG, 4 Pair Count, Riser, Blue Jacket, U/UTP, Solid Conductors

MFR PART #  10GN4 BLUE REEL  | 8441604/10
PART #  CMR-00423UNP10G-06
Minimum 1 Feet
Call for Availability

Description

The Uniprise Ultra 10 Unshielded Twisted Pair (U/UTP) solution - a Category 6A structured cable system ideal for value-minded organizations in education, healthcare, government or small to medium-sized enterprises. The Ultra 10 brand also includes a Fo iled Twisted Pair (F/UTP) solution.
With quality performance for critical capabilities, the ULTRA 10 systems improve bandwidth, data throughput and network efficiency and support the latest 10 Gb/s Ethernet requirements. Also, the ULTRA 10 systems pro vide extended bandwidth without degrading the internal channel transmission performance. By suppressing interference from the external pairs, we guarantee alien crosstalk performance up to 500 MHz. The Ultra 10 U/UTP solution includes the following pro ducts:
Category 6A cables in plenum and non-plenum designs
Information outlets
Patch Cords
Modular Panels

Features

  • Cable comes in plenum and non-plenum designs featuring excellent crosstalk performance

Specifications:

Category CATEGORY 6A
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Jacket Color BLUE
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.