COMMSCOPE | 1374463-1
Fiber Optic Distribution Products; FO Distribution Product Type: Adaptor Plate Single-mode Preloaded Fiber Optic Connector Style: LC Fiber Optic Connector Type: Duplex

MFR PART #  1374463-1
PART #  198509
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. Please see Anixter# 473071 for suggested replacement.

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: Blue
Product Type Features.FO Distribution Product Type: Adaptor Plate
Contact Features.Preloaded: Yes
Termination Features.Mode: Single-mode
Product Type Features.Fiber Optic Connector Type: Duplex
Product Type Features.Number of Ports: 12
Body Features.Adapter Plate Finish: Black Anodized
Body Features.Plunger Color: Black
Product Type Features.Fiber Optic Connector Style: LC
Termination Features.Adapter Plate Type: Snap-In
Body Features.Grommet Color: Black
Product Type Features.Sleeve Material: Ceramic
Product Type Features.Adapter Type: LC
Body Features.Adapter Plate Material: Aluminum
Termination Features.Adapter Plate Size: 1.15 x 5.10

Specifications:

Connector Type LC
Fiber Count 12
UNSPSC Code 43223328

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.