COMMSCOPE | 1375292-1
48-Port Panel Unloaded SL Series Multimedia Inserts Only Black 2U

MFR PART #  1375292-1
PART #  244948
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Product Type: Patch Panel
Configuration Features.Rack Units: 2
Electrical Characteristics.Shielded: No
Dimensions.Height (mm [in]): 88.90 [3.500]
Product Type Features.Integrated Management: No
Configuration Features.Front Connector Interface: RJ21
Product Type Features.Footprint: Flat
Conditions for Usage.AMPTRAC Enabled: No
Product Type Features.Number of Ports: 48
Other.Industry: Enterprise Network Solutions
Body Features.Mount Style: 19" Rack
Product Type Features.Product Category: Multimedia SL Series Patch Panel
Configuration Features.Connectivity Included: No
Body Features.Rack Mounted: Yes
Product Type Features.Industry Application: NETCONNECT
Body Features.Accepts: SL Series Jacks, Inserts
Configuration Features.Custom Configurable: Yes

Specifications:

Number of Ports 48
Rack Units 2
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.