PRESTOLITE | 138849-73
CABLE, 4 AWG, 1 CONDUCTOR, 133 STR TINNED COPPER LEAD WIRE EPDM JACKET 600V 125C UL CSA

MFR PART #  138849-73
PART #  5MF-0401-EPDM
Minimum 1 FEET
Call for Availability

Sign In For Pricing

Description

Motor Lead, Annealed tinned copper conductor, Ethylene Propylene Diene-Monomer (EPDM) Insulation/Jacket, meets the UL requirements for Style 3284 and CSA requirements for CSA CL 1254, 125C, 600 volts.

Applications

For use as motor leads and internal wiring of appliances such as refrigerating equipment, room cooler units and heat pumps. For use as transformer leads, ballasts, solenoids, etc.

Specification Description

CONDUCTOR: Tinned or Coated Copper
TEMPERATURE: 125C
VOLTAGE: 600 V

Specifications:

Conductor Material TINNED COPPER
Conductor Size 4 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding 133 STRANDS IN EACH CONDUCTOR
Insulation Color BLACK
Insulation Material EPDM-ETHYLENE PROPYLENE DIENE MONOMER
Product Type UL STYLES 3000-3999
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 125 DEGREES CENTIGRADE (257 F)
UNSPSC Code 26121539

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.