HELLERMANNTYTON | 170-03027
Braided Sleeving, Expandable, .5" Dia, PA66 Monofilament, Black, 100 ft/reel

MFR PART #  170-03027
PART #  701920
Minimum 1 Roll
Sign In For Inventory

Description

A pliable yet durable nylon sleeve that protects against cuts, abrasion and excessive wear caused by repetitive motion. Used on hoses, pipes, wiring harnesses and cables installed in cars, trucks, military vehicles, trains and industrial equipment. Pro tects delicate wiring in engine compartments and near exhaust systems or used to organize wires and breakouts in electrical harnesses.

Features

  • Resists fuels, salts and solvents, gasoline, and other common contaminants.
  • Nylon monofilament construction weave offers a tight, 12 mil braid that provides full coverage but will not rot or retain moisture.
  • Material performs well in wet applications and where abiding substrate has a smooth surface.
  • Expands up to 150% of flat diameter for easy installation.

Specification Description

Color: Black
Material: Polyamide 6.6 (PA66)
Operating Temperature: -49F to +302F (-45C to +150C)

Specifications:

Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
Military Color Code BLACK
MIL SPEC YES
Size By Inch Fractions 1/2 INCH
Sleeving YES
Spiral Wrap NO
UL NO
ZIPPER NO
UNSPSC Code 39131604

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.