ABB | 1SVR430896R0000 | CM-WDS
Electronic measuring and monitoring relay CM-WDS, cycle monitor with watchdog function

MFR PART #  1SVR430896R0000  | CM-WDS
PART #  517758
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The CM-WDS relay is from the CM cycle monitor range. This cycle monitoring relay with watchdog function operates with a rated control supply voltage of 24 V DC, has a 1 c/o (SPDT) output contact rated at 250 V / 4 A and works according to the closed-circuit principle. The CM-WDS observes if a regularly intermittent pulse is applied to the input. It has 4 selectable cycle monitoring time ranges from 0.5 to 1000 ms. A sealable transparent cover for protection against unauthorized changes is available as accessory.

Applications

The CM-WDS is designed for the external monitoring of the correct function of programmable logic controllers (plc) and industrial pcs (ipc).

Features

  • Cycle monitor for monitoring the function of programmable logic controllers or industrial pcs
  • 4 selectable cycle monitoring time ranges from 0.5 to 1000 ms
  • 24 V DC supply
  • 1 c/o contact
  • 2 LEDs for status indication

Specifications:

Rating IP20
Type RELAY
UNSPSC Code 39122300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.