POLY | 203948-01 | W445
USB Wireless Headset, Convertible, DECT 6.0, Unlimited Talk Time, 300’ Range, 6800 Hz Frequency, Connects to PC/Mac via USB Adapter, UC Version

MFR PART #  203948-01  | W445
PART #  526273
Minimum 1 Each
Call for Availability

Description

The Savi 400 Series offers the highest level of wearing style choice and best-in-class PC audio in a convenient, portable package. Whether you are in the office or remote, enjoy excellent audio quality, the ability to roam up to 300 feet from your PC, and a high-quality carrying case for increased portability.

Features

  • Manage PC Voice Communications with the Only Portable DECT Wireless System on the Market
  • One-Touch Call Answer/End/Flash, Volume and Mute from the Headset for Simple PC Call Management
  • An Energy-Efficient Adaptive Power System, Delivers Longer Talk and Standby Times
  • DECT Technology Provides Better Audio Eliminates Interference from Wi-Fi Networks
  • Advanced Wideband Audio Using CAT-iq Technology for High Definition Voice Quality
  • Noise-Canceling Microphone Reduces Background Noise Interruptions, Ensurng Great Audio Quality and Easing Listener Fatigue
  • Enhanced Digital Signal Processing (DSP) Provides More Natural Sounding Voice
  • Advanced DECT Wireless Security
  • Ideal for Users in Campus-Like Business Environments/Remote Workers Requiring Premium Soun Quality and Portability
  • Hearing Protection SoundGuard Digital Protects Against Sound Levels Above 118 dBa
  • Time-Weighted Average Prevents Average Daily Noise Exposure Level from Exceeding 85 dBa
  • 1 Year Limited Warranty

Specifications:

Style CONVERTIBLE
Type WIRELESS HEADSET SYSTEM
UNSPSC Code 43191609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.