PLANTRONICS | 204440-01 | 204440-01
Corded USB Headset, Monaural, 3.5 mm USB Connector, 100 Hz to 8 KHz Microphone Frequency Response, Microsoft Lync

MFR PART #  204440-01  | 204440-01
PART #  BZ-643662
Minimum 1 Each
Call for Availability

Description

The new Plantronics Blackwire 315/325 USB headsets are a simple-to-use, comfortable, and durable option for organizations seeking high-quality, entry-level UC devices. With outstanding audio quality, flexibility with choice of USB or 3.5mm connectivity , and comfortable leatherette ear cushions and lightweight headbands, they deliver top-notch features-and bottom-line value.

This part has been discontinued by the supplier. Use 873773 as a suggested replacement.

Features

  • Easily Manage Calls from PC, Smartphone or Tablet with USB or 3.5 MM Connectivity
  • Ultra-Soft Leatherette Ear Cushions Fold Flat for Easy Storage and Portability in the Included Carrying Case
  • Lightweight Metal HeadBand Offers Durability and a Customizable, Comfortable Fit
  • Intuitive Inline Controls to Answer/End PC Calls, Control Volume and Mute
  • Smartly Placed Indicator Lights and Helpful Audio Alerts Give User PC Call, Mute and Volume Status
  • Wideband Audio with Noise-Canceling for High-Quality PC Teephony
  • Dynamic EQ Feature Automatically Adjusts Audio for Voice or Multimedia Use
  • Noise-Canceling Microphone Filters Out Background Sound
  • Enhanced Digital Signal Processing (DSP) Provides More Natural Voice Sound
  • SoundGuard Technology Provides Proteion Against Audio Spikes
  • Ideal for Users Transitioning to PC Telephony for Webinars, Conference Calls, Music and Other Multimedia Application
  • Hearing Protection SoundGuard Sound Leveling for Listening Comfort and Acoustic Limiting for Protection Against Sounds Above 118 dBa
  • 2 Years Limited Warranty

Specifications:

Style OVER THE HEAD
Type MOBILE HEADSET
UNSPSC Code 43191600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.