KLEIN | 2100-7
Electrician’s Scissors, Nickel Plated

MFR PART #  2100-7
PART #  008066
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

These Klein Tools Electrician’s Scissors with stripping notches are made for telecom and electrical applications. They cut wire, cable and cordage including electrical communication 19 AWG and 23 AWG wire. The upper blade features wire stripping notches. The serrated lower blade allows for non-slip cutting action.

Features

  • Designed for telecom and electrical applications and heavy-duty use
  • Cuts 19 AWG and 23 AWG electrical communication wire, cable and cordage
  • Upper blade has notches to strip 19 AWG and 23 AWG wire
  • Strong, tempered steel
  • Nickel-plated finish resists coosion
  • Scraper and file on outside of both blades
  • Serrated teeth allow for non-slip cutting action

Specification Description

Sub Brand: TORX; Journeyman
Special Features: T-Handle
Overall Length: 6.9" (176.0 mm)
Handle Color: Green
Hex Size: T40
Blade Length: 6" (152.4 mm)
Weight: 0.29 lb (0.13 kg)

Specifications:

Drive / Blade NONE
Grade DUTY - HEAVY
Height / Depth NONE
Length NO LENGTH
Material STEEL
Product Type SCISSORS - STRAIGHT
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27111500

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.