
LAPP GROUP | 2170214
Fieldbus & Industrial Ethernet Cable, Continuous Flex, Flexing Install, 0 conductor, Violet PUR Jacket, Unshielded, Tape Wrap & Tinned Copper Shield0.331" Outer Diameter, 8 Bend radius
Description
Signal integrity in static and continuous motion applications, Flame resistant, Oil resistant, Flexible for ease of routing, Motion control systems, Assembly, Welding and Material handling machines. Single-cable wiring of multi-input sensor blocks, Sma rt sensors, Pneumatic valves, Barcode readers, Drives and Operator interfaces.
Features
- UNITRONIC BUS Cables are designed using stranded bare copper conductors (finer stranding for continuous flex cables) with high performance PE insulation to optimize flexing endurance
- Superior EMC protection is attained using a flexible tinned copper braid shield (85%)
- Cables are jacketed with a PVC (static) or halogen-free PUR (flexing)
Specification Description
Conductor Type: Bare Copper
Insulation: Polyethylene
Jacket: Violet PUR
Shield type: Unshielded, Tape Wrap & Tinned Copper Shield
Temperature range: -30C to +70C
Nominal voltage: 250 Volt
Approvals: UL, RoHS
RoHS: Y
Specifications:
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
---|---|
Conductor Type | STRANDED |
Conductor/Pair Count | 2 PAIR |
Fire Rating | NOT (UL) LISTED CABLE |
Jacket Color | PURPLE (VIOLET) |
Type | DATA |
UNSPSC Code | 26121609 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.