POLYCOM | 2200-44600-025
Polycom VVX 600 WW PoE, Business Media Phones.

MFR PART #  2200-44600-025
PART #  512396
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The Polycom VVX 600 Series is built for executives and managers who need a powerful, yet intuitive, expandable office phone that helps them stay connected to lead your organization. Founded on the behavior common to smartphones and tablets, the intuiti ve gesture-based, multitouch user interface of the Polycom VVX 600 Series makes navigation easy and requires minimal training. With its combined ergonomic design, Polycom HD Voice(TM) quality and a large, high-resolution color, multitouch screen, the Polycom VVX 600 Series business media phone is ideal.

Features

  • Gesture based, multitouch capable capacitive touch-screen
  • 4.3 in LCD (480 x 272) resolution
  • 16:9 aspect ratio
  • Screen saver and digital picture frame mode
  • On-screen virtual keyboard
  • Voicemail and videomail support
  • Dual USB ports (2.0 compliant) for a and storage applications
  • Integrated Bluetooth 2.1 EDR
  • Adjustable base height
  • Unicode UTF-8 character support
  • Multilingual user interface including Chinese, Danish, Dutch, English (Canada/US/UK), French, German, Italian, Japanese, Korean, NorwegianPolish, Portuguese, Russian, Slovenian, Spanish and Swedish
  • Polycom HD Voice(TM) 2
  • Polycom Acoustic Clarity(TM) technology, providing full-duplex conversations, acoustic echo cancellation and background noise suppression-Type 1 compliant (IEEE 1329 full duplex)
  • Frequency response: 100 Hz-20 kHz for handset, optional headset and hands-free speakerphone modes
  • Codecs: G.711 (A-law and µ-law), G.729AB, G.722, G.722.1, G.722.1C, iLBC
  • Individual volume settings with visual feedback for each audio pathÔoice activity detection
  • Comfort noise generation
  • DTMF tone generation (RFC 2833 and in-band)
  • Low-delay audio packet transmission
  • Adaptive jitter buffers
  • Packet loss concealment

Specifications:

Resolution HIGH DEFINITION
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.